Jumper Bar, Type: BJMI10

Item #: 0753838

Cat #: 0176 675.04

UPC: 662019963099

$ 4.33 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 2 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 2 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.
Also known as: 662019963099, 0176 675.04, ENT1SNA176675R0400

Specifications

Amps: 57
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 57
Family / Style: Entrelec
Type: Assembled, Jumper Bar