This product has been discontinued.

Company wide:
0
in stock
Discontinued
Electronic Time Control, 7-DayElectronic Time Control, 1-Circuit, 7-Day Basic, 120-277 Volts AC, Switch Type: SPST, Outdoor Type 3R Plastic
Overview
Electronic Time Control, 7-DayElectronic Time Control, 1-Circuit, 7-Day Basic, 120-277 Volts AC, Switch Type: SPST, Outdoor Type 3R Plastic
Also known as: 078275109926, ET1725CPD82, IMTET1725CPD82
Specifications
| Type: | Electronic |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3 |
| Type: | Electronic |
| IP/NEMA Rating: | NEMA 3 |
| Standards: | California Proposition 65 |