250W MH Floodlight, Multi-Tap

Item #: 0753738

Cat #: WPM25

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Flood Light, Warrior, 250W MH, Trunnion Mount, Multi-Tap.

Overview

Flood Light, Warrior, 250W MH, Trunnion Mount, Multi-Tap.
Also known as: WPM25, LMKWPM25

Specifications

Mounting: Trunnion
Wattage: 250
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Trunnion
Color: Bronze
Wattage: 250
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)