Relay, Industrial, IEC, 4P, NO, 480VAC Coil

Item #: 0753714

Cat #: 700-CF400B

UPC: 662072610978

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 480 Volt AC Coil

Overview

Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 480 Volt AC Coil
Also known as: 662072610978, 700-CF400B, ALB700CF400B

Specifications

Type: Control, Relay, Industrial IEC
Mounting: DIN Rail
Poles: 4
Volts AC Control: 480
Type: Control, Relay, Industrial IEC
Poles: 4
Mounting: DIN Rail
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)