Cable Tie, Nylon, Miniature, Natural Color, 8" Long, 1000/PK

Item #: 0753706

Cat #: L-8-18-9-M

UPC: 728494917900

$ 0.11 EA
Clearance
Price good while supplies last
Company wide:
1,000 in stock
Documents & Guides
Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8" Long, .100" Wide, 2" Max Bundle Size, 18lb Rating, Order in Multiples of 100

Overview

Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8" Long, .100" Wide, 2" Max Bundle Size, 18lb Rating, Order in Multiples of 100
Also known as: 728494917900, L-8-18-9-M, THBL8189M

Specifications

Weight Capacity: 18 lbs
Color: White
Width: 0.100 in
Length: 8 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Color: White
Length: 8 in