CBL TIE 18LB 8 IN UV BLK 1-PC BULK

Item #: 0753702

Cat #: L-8-18-0-M

UPC: 728494917702

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
CAT L-8-18-0-M CBL TIE 18LB 8

Overview

CAT L-8-18-0-M CBL TIE 18LB 8
Also known as: 728494917702, L-8-18-0-M, THBL8180M

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 18 lbs
Material: Nylon