Printer Ribbon 2.36 In X 984 Ft (60 Mm X 300 M)

Item #: 0753686

Cat #: IP-R4302

UPC: 662820660286

$ 151.99 EA
Company wide:
0 in stock
Documents & Guides
Brady Ip Series Printer Ribbon - R4300 Wax/resin, Black. Brand Name: Brady . Type: R4300 Series Ribbon. Special Features: Smear-resistant, Chemical-resistant.color: Black. Core Diameter: 1 In. Label/media Format: Ribbon On Printer Specific Core. Length: 984 Ft. Printer Model: Brady Ip Series Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/wax. Ribbon Inkwind Direction: Side Out. Ribbon Width: 2.36 In. Ribbon Roll Typ

Overview

Brady Ip Series Printer Ribbon - R4300 Wax/resin, Black. Brand Name: Brady . Type: R4300 Series Ribbon. Special Features: Smear-resistant, Chemical-resistant.color: Black. Core Diameter: 1 In. Label/media Format: Ribbon On Printer Specific Core. Length: 984 Ft. Printer Model: Brady Ip Series Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/wax. Ribbon Inkwind Direction: Side Out. Ribbon Width: 2.36 In. Ribbon Roll Typ

IP-Enabled ribbons come spooled on a specially designed core that includes a Smart Cell RFID tag that communicates with the Brady IP® industrial label printer.

Also known as: 662820660286, IP-R4302, BRAIPR4302

Specifications

Color: Black
Color: Black