Slide Dimmer, Fluorescent, Preset, Nova T, Black

Item #: 0753669

Cat #: NTF-10-BL

UPC: 027557682886

$ 203.31 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in black

Also known as: 027557682886, NTF-10-BL, LUTNTF10BL

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova T
Type: Slide, Preset, Single-Pole
Mounting: Surface
Poles: 1
Amps: 16
Volts AC: 120
Color: Black
Wattage: 1000
Family / Style: Nova T