Universal IC Remodel Housing, 6"

Item #: 0753666

Cat #: B6RIC-AT

UPC: 847801016935

$ 20.52 EA
Company wide:
21 in stock
Documents & Guides
Universal IC Remodel Housing, 6 Inch, Air-Shut

Overview

Universal IC Remodel Housing, 6 Inch, Air-Shut

Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four NM-B knockouts with strain relief. Accommodates up to 75W PAR30, BR30, and A19 lamps.

Also known as: 847801016935, B6RIC-AT, ETEB6RICAT

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Volts AC: 120
Type: IC Housing
Diameter: 6 in