SVX INDEPENDENT DRIVES, 20HP, NEMA TYPE

Item #: 0753665

Cat #: SVX020A1-5A4B1

UPC: 782116929214

$ 8375.08 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 1/IP21, 575V, FR6, Three-phase, EMC L, Standard Software, A/N keypad, Internal brake chopper, Standard boards

Overview

SVX Independent Drives, 20HP, NEMA Type 1/IP21, 575V, FR6, Three-phase, EMC L, Standard Software, A/N keypad, Internal brake chopper, Standard boards

ES-ICD-SVX Variable frequency drives

Also known as: 782116929214, SVX020A1-5A4B1, CUTSVX020A15A4B1

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 20
IP/NEMA Rating: NEMA 1, IP21