Flood Light, Pulse Start MH, 400W

Item #: 0753645

Cat #: WP40

UPC: 080083786701

Company wide:
0 in stock
Documents & Guides
Flood Light, Warrior, 400W Pulse Start MH, Trunnion Mount, Multi-Tap Ballast. Lamp Included

Overview

Flood Light, Warrior, 400W Pulse Start MH, Trunnion Mount, Multi-Tap Ballast. Lamp Included
Also known as: 080083786701, WP40, LMKWP40

Specifications

Wattage: 400
Mounting: Trunnion
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Trunnion
Light Technology: HID