CM L-7-50-3-C CABLE TIE 50LB 7 INCH

Item #: 0753627

Cat #: L-7-50-3-C

UPC: 728494100289

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
CAT L-7-50-3-C CABLE TIE 50LB

Overview

CAT L-7-50-3-C CABLE TIE 50LB
Also known as: 728494100289, L-7-50-3-C, THBL7503C

Specifications

Length: 7 in
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs
Color: Orange
Material: Nylon