Cable Tie, Nylon, Red, Plenum Rated, 7-1/2" Long, 1000/PK

Item #: 0753626

Cat #: L-7-50-2-M

UPC: 728494096155

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Nylon, Red, Plenum Rated, 7-1/2" Long, 1000/PK

Overview

Cable Tie, Nylon, Red, Plenum Rated, 7-1/2" Long, 1000/PK
Also known as: 728494096155, L-7-50-2-M, THBL7502M

Specifications

Color: Red
Length: 7 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Red
Weight Capacity: 50 lbs
Length: 7 in
Material: Nylon