CABLE TIE 18LB 6IN BLK HEAT STBL NY

Item #: 0753621

Cat #: L-6-18HS-0-C

UPC: 728494111384

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
CAT L-6-18HS-0-C CABLE TIE 18

Overview

CAT L-6-18HS-0-C CABLE TIE 18
Also known as: 728494111384, L-6-18HS-0-C, THBL618HS0C

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 6.400 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 6.400 in