Cable Tie, Miniature, UV Rated Nylon, Black, 6.4" Long, 1000/PK

Item #: 0753618

Cat #: L-6-18-0-M

UPC: 728494933641

$ 0.16 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Weather Resistant, 6.4 In Long, 18 lb Tensile Strength, UV Nylon, Black, 1-3/8 In Max Bundle Dia., 100 per Bag, Order in Multiples of 1000, Miniature Cross Section

Overview

Cable Tie, Weather Resistant, 6.4 In Long, 18 lb Tensile Strength, UV Nylon, Black, 1-3/8 In Max Bundle Dia., 100 per Bag, Order in Multiples of 1000, Miniature Cross Section
Also known as: 728494933641, L-6-18-0-M, THBL6180M

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 6.400 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 6.400 in