CABLE TIE 50LB 5IN UV BLACK NYLON

Item #: 0753595

Cat #: L-5-50-0-M

UPC: 728494933344

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
CAT L-5-50-0-M CABLE TIE 50LB

Overview

CAT L-5-50-0-M CABLE TIE 50LB
Also known as: 728494933344, L-5-50-0-M, THBL5500M

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 5.600 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 5.600 in