CABLE TIE 30LB 5IN BLK #8 MTG HOLE

Item #: 0753567

Cat #: L-5-30MH-0-M

UPC: 728494915104

$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
CAT L-5-30MH-0-M CABLE TIE 30

Overview

CAT L-5-30MH-0-M CABLE TIE 30
Also known as: 728494915104, L-5-30MH-0-M, THBL530MH0M

Specifications

Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Black
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in