0.800 In X 0.500 In (20.32 Mm X 12.70 Mm)

Item #: 0753565

Cat #: LAT-5-747-10

UPC: 662820297123

$ 635.99 EA
Company wide:
0 in stock
Documents & Guides
0.800 In X 0.500 In (20.32 Mm X 12.70 Mm)

Overview

0.800 In X 0.500 In (20.32 Mm X 12.70 Mm)

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297123, LAT-5-747-10, BRALAT574710

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White