3
more

Cable Tie, Screw Mount, Intermediate, UV Black Nylon, 5.6" Long, 100/PK
Item #: 0753559
Cat #: L-5-30MH-0-C
UPC: 728494915005
$ 0.50 EA
Company wide:
0
in stock
Documents & Guides
Intermediate Cable Tie, Screw Mount, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 100.
Overview
Intermediate Cable Tie, Screw Mount, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 100.
Also known as: 728494915005, L-5-30MH-0-C, THBL530MH0C
Specifications
| Color: | Black |
| Weight Capacity: | 30 lbs |
| Material: | Nylon |
| Length: | 5.600 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 30 lbs |
| Length: | 5.600 in |