Transformer, 100VA, 220/440/550 Primary Volt, 90/110 Secondary Volt

Item #: 0753556

Cat #: TB81001

UPC: 047503087275

Company wide:
0 in stock
Documents & Guides
100 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer

Overview

100 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503087275, TB81001, ACMTB81001

Features & Benefits

  • Substitute new ICT TB100A011 or TB100A017C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112700

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 100/120, 90/110, 95/115
Phase: 1
Primary Voltage: 220/440/550, 230/460/575, 240/480/600