3
more

Cable Tie, Heavy Duty, Nylon, Gray, 48" Long, 175lb Rating, 50/Pack
Item #: 0753549
Cat #: L-48-175-8-L
UPC: 728494913704
$ 3.53 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Heavy Duty, Nylon, Gray, 48" Long, .345" Wide, 175lb Rating, 15" Max Bundle Diameter, 50/Pack
Overview
Cable Tie, Heavy Duty, Nylon, Gray, 48" Long, .345" Wide, 175lb Rating, 15" Max Bundle Diameter, 50/Pack
When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.
Also known as: 728494913704, L-48-175-8-L, THBL481758L
Specifications
| Weight Capacity: | 175 lbs |
| Color: | Gray |
| Length: | 48 in |
| Material: | Nylon |
| Weight Capacity: | 175 lbs |
| Length: | 48 in |
| Color: | Gray |
| Material: | Nylon |