Weatherproof Box Mounting Lugs and Screw Kit, Steel

Item #: 0753514

Cat #: 5302-0

UPC: 050169530207

$ 3.55 EA
Company wide:
0 in stock
Weatherproof Box Mounting Lugs and Screw Kit, Steel

Overview

Weatherproof Box Mounting Lugs and Screw Kit, Steel
Also known as: 050169530207, 5302-0, RAC53020

Features & Benefits

  • For use with 1 or 2 gang boxes
  • Allows box to be surface mounted
  • 2-1/4 in. diameter mounting holes
  • 2 lugs and screws per bag
  • * Order in standard package bag quantities only - not per piece

Specifications

Gangs: 1
Color: Silver
Material: Steel
Standards: California Proposition 65
Gangs: 1
Material: Steel
Color: Silver
Standards: California Proposition 65