CABLE TIE 18LB 4 GRAY/BLACK STRIPE

Item #: 0753507

Cat #: L-4-18-8/0-L

UPC: 728494114460

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
CAT L-4-18-8/0-L CABLE TIE 18

Overview

CAT L-4-18-8/0-L CABLE TIE 18
Also known as: 728494114460, L-4-18-8/0-L, THBL41880L

Specifications

Color: Gray/Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Gray/Black
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in