CABLE TIE 18LB 4 INCH PURPLE 1-PC

Item #: 0753504

Cat #: L-4-18-7-C

UPC: 728494095127

$ 0.14 EA
Company wide:
0 in stock
Documents & Guides
CAT L-4-18-7-C CBL TIE 18LB 4

Overview

CAT L-4-18-7-C CBL TIE 18LB 4
Also known as: 728494095127, L-4-18-7-C, THBL4187C

Specifications

Color: Purple
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Purple
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in