CABLE TIE 18LB 4 GREEN/YELLOW STRI

Item #: 0753480

Cat #: L-4-18-5/4-L

UPC: 728494103457

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
CAT L-4-18-5/4-L CABLE TIE 18

Overview

CAT L-4-18-5/4-L CABLE TIE 18
Also known as: 728494103457, L-4-18-5/4-L, THBL41854L

Specifications

Color: Green/Yellow
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Green/Yellow
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in