CABLE TIE 18LB 4 BROWN/RED STRIPED

Item #: 0753437

Cat #: L-4-18-1/2-L

UPC: 728494067643

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
CAT L-4-18-1/2-L CABLE TIE 18

Overview

CAT L-4-18-1/2-L CABLE TIE 18
Also known as: 728494067643, L-4-18-1/2-L, THBL41812L

Specifications

Color: Brown/Red
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Brown/Red
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in