CABLE TIE 18LB 4 BROWN/WHITE STRIP

Item #: 0753435

Cat #: L-4-18-1/10-L

UPC: 728494093987

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
CAT L-4-18-1/10-L CABLE TIE 1

Overview

CAT L-4-18-1/10-L CABLE TIE 1
Also known as: 728494093987, L-4-18-1/10-L, THBL418110L

Specifications

Color: Brown/White
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Brown/White
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in