3
more

Cable Tie, Heavy Duty, Nylon, Natural Color, 28" Long, 50/Pack
Item #: 0753420
Cat #: L-28-120-9-L
UPC: 728494125855
$ 1.58 EA
Company wide:
0
in stock
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable. Length: 28" (457.2 mm). Width: 0.300" (7.6 mm). Color: White. Package Quantity: 50.
Overview
Heavy Duty Cable Tie, Non-Releasable. Length: 28" (457.2 mm). Width: 0.300" (7.6 mm). Color: White. Package Quantity: 50.
Nylons possess an outstanding balance of properties combining strength, moderate stiffness, high service temperature and a high level of toughness. Nylon is particularly resistant to repeated impact, has a low co-efficient of friction and excellent abrasion resistance.
Also known as: 728494125855, L-28-120-9-L, THBL281209L
Specifications
| Color: | Natural |
| Length: | 28 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Color: | Natural |
| Weight Capacity: | 120 lbs |
| Length: | 28 in |
| Material: | Nylon |