3
more

Cable Tie, Heavy Duty, UV Black Nylon, 28" Long, 50/Pack
Item #: 0753414
Cat #: L-28-120-0-L
UPC: 728494125763
$ 1.84 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Heavy Duty, UV Black Nylon, 28" Long, 50/Pack, 120 lb Tensile Strength, .300" Wide
Overview
Cable Tie, Heavy Duty, UV Black Nylon, 28" Long, 50/Pack, 120 lb Tensile Strength, .300" Wide
Also known as: 728494125763, L-28-120-0-L, THBL281200L
Specifications
| Length: | 28 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 28 in |
| Weight Capacity: | 120 lbs |
| Color: | Black |
| Material: | Nylon |