CBL TIE 120LB 24 UV BLACK 1-PC DIS

Item #: 0753411

Cat #: L-24-120-0-Q

UPC: 786210080642

$ 1.88 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), 25 Pack

Overview

Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), 25 Pack
Also known as: 786210080642, L-24-120-0-Q, THBL241200Q

Specifications

Color: Black
Length: 24 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Width: 0.300 in
Material: Nylon
Length: 24 in
Weight Capacity: 120 lbs