CABLE TIE 50LB 14 NAT #10 MTG HOLE

Item #: 0753409

Cat #: L-14-50MH-9-D

UPC: 728494912301

$ 1.00 EA
Company wide:
0 in stock
Documents & Guides
CAT L-14-50MH-9-D CABLE TIE 5

Overview

CAT L-14-50MH-9-D CABLE TIE 5
Also known as: 728494912301, L-14-50MH-9-D, THBL1450MH9D

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in