Cable Tie, Nylon, Screw Mount Head, White, 14.2" Long, 100/PK

Item #: 0753407

Cat #: L-14-50MH-9-C

UPC: 728494912202

$ 1.24 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Nylon, Screw Mount Head, White, 14.2" Long, 100/PKCable Tie, Nylon, Screw Mount Head, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100

Overview

Cable Tie, Nylon, Screw Mount Head, White, 14.2" Long, 100/PKCable Tie, Nylon, Screw Mount Head, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Also known as: 728494912202, L-14-50MH-9-C, THBL1450MH9C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in