CABLE TIE 50LB 14 NAT HEAT-STAB 1-

Item #: 0753396

Cat #: L-14-50HS-9-C

UPC: 728494129556

$ 0.72 EA
Company wide:
0 in stock
Documents & Guides
CAT L-14-50HS-9-C CABLE TIE 5

Overview

CAT L-14-50HS-9-C CABLE TIE 5
Also known as: 728494129556, L-14-50HS-9-C, THBL1450HS9C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in