CM L-14-50HS-0-C CABLE TIE 50LB 14

Item #: 0753391

Cat #: L-14-50HS-0-C

UPC: 728494911809

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
CAT L-14-50HS-0-C CABLE TIE 5

Overview

CAT L-14-50HS-0-C CABLE TIE 5
Also known as: 728494911809, L-14-50HS-0-C, THBL1450HS0C

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in