Cable Tie, Nylon, Standard, White, 14.2" Long, 50lb Rating, 500/PK

Item #: 0753383

Cat #: L-14-50-9-D

UPC: 728494912707

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Nylon, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 500

Overview

Cable Tie, Nylon, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 500

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494912707, L-14-50-9-D, THBL14509D

Specifications

Width: 0.187 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Width: 0.187 in
Weight Capacity: 50 lbs
Length: 14 in
Color: White
Material: Nylon