3
more

Cable Tie, UV Nylon, Heavy-Duty, Black, 15.171" Long, 100/PK
Item #: 0753356
Cat #: L-14-120MH-0-C
UPC: 728494911403
$ 1.50 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Weather Resistant Nylon, Integrated Mounting Hole, Heavy Duty, Black, 15.171 Inch Long, .300 Inch Wide, 4 Inch Max Bundle Size, 120lb Rating, Order in Multiples of 100
Overview
Cable Tie, Weather Resistant Nylon, Integrated Mounting Hole, Heavy Duty, Black, 15.171 Inch Long, .300 Inch Wide, 4 Inch Max Bundle Size, 120lb Rating, Order in Multiples of 100
Also known as: 728494911403, L-14-120MH-0-C, THBL14120MH0C
Specifications
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 120 lbs |
| Length: | 14 in |