Electronic Ballast, 4 Lamp, Instant Start, 120-277 Volt, T8 *** Discontinued ***

Item #: 0753351
Cat #: IOPA-4P32-SC-35M
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, 4 Lamp, Instant Start, 120-277 Volt, T8Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8 or (3 or 4) F32T8/ES (25W, 28W, 30W). *** Discontinued ***

Overview

Electronic Ballast, 4 Lamp, Instant Start, 120-277 Volt, T8Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8 or (3 or 4) F32T8/ES (25W, 28W, 30W). *** Discontinued ***
Also known as: IOPA-4P32-SC-35M, ADVIOPA4P32SC35M

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25, 30
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277
Family / Style: Optanium
Wattage: 32, 28, 25, 30
Shape: T8 (Tubular)

Customer Reviews

No reviews for this product
(0)