CBL TIE 120LB 14IN NAT NYLON 1-PC

Item #: 0753344

Cat #: L-14-120-9-L

UPC: 786210080284

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 381mm (15 Inches), Width of 7.7mm (0.3 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), 50 Pack

Overview

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 381mm (15 Inches), Width of 7.7mm (0.3 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), 50 Pack
Also known as: 786210080284, L-14-120-9-L, THBL141209L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 120 lbs
Length: 14 in