Large Capacity Wire Cart

Item #: 0753334

Cat #: WW535

UPC: 032886857881

$ 1275.99 EA
Company wide:
0 in stock
Documents & Guides
Large Capacity Wire Cart, Length: 44", Width: 29-1/2", Height: 40", Capacity: (20) 500' Spools or (6) 2500' Spools Weight: 85 lbs

Overview

Large Capacity Wire Cart, Length: 44", Width: 29-1/2", Height: 40", Capacity: (20) 500' Spools or (6) 2500' Spools Weight: 85 lbs

Wire Wagon 535, Large Capacity Wire Cart

Also known as: 032886857881, WW535, SWCWW535

Specifications

Standards: California Proposition 65
Standards: California Proposition 65