Large Spool Wire Cart

Item #: 0753332

Cat #: WW530

UPC: 032886857874

$ 1159.99 EA
Company wide:
0 in stock
Documents & Guides
Large Spool Wire Cart, Length: 44", Width: 29-1/2", Height: 40", Maximum Spool Diameter: 16", Weight: 155 lbs

Overview

Large Spool Wire Cart, Length: 44", Width: 29-1/2", Height: 40", Maximum Spool Diameter: 16", Weight: 155 lbs

Wire Wagon 530, Large Spool Cart

Also known as: 032886857874, WW530, SWCWW530, Jack Stand, Cable Tree

Specifications

Standards: California Proposition 65
Standards: California Proposition 65