CM L-11-50HS-0-D CBL TIE 50LB 11IN

Item #: 0753327

Cat #: L-11-50HS-0-D

UPC: 728494910505

Company wide:
0 in stock
Documents & Guides
CM L-11-50HS-0-D CBL TIE 50LB 11INCAT L-11-50HS-0-D CBL TIE 50L

Overview

CM L-11-50HS-0-D CBL TIE 50LB 11INCAT L-11-50HS-0-D CBL TIE 50L
Also known as: 728494910505, L-11-50HS-0-D, THBL1150HS0D

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon