MXI WW-510 XL CONDUIT & WIRE

Item #: 0753326
Cat #: WW510
UPC: 032886857843
$ 1,342.11 EA
Company wide:
0 in stock
Documents & Guides
MXI WW-510 XL CONDUIT & WIRE

Overview

MXI WW-510 XL CONDUIT & WIRE
Wire Wagon 510, Conduit and Wire Cart
Also known as: 032886857843, WW510, SWCWW510

Specifications

Standards: California Proposition 65
Product Height: 46.250 in
Product Width: 29.500 in
Length: 60.500 in
Standards: California Proposition 65
Product Width: 29.500 in
Product Height: 46.250 in
Length: 60.500 in

Customer Reviews

No reviews for this product
(0)