1
more

Cable Tie, Nylon, Standard, White, 11.1" Long, 50lb Rating, 500/PK
Item #: 0753308
Cat #: L-11-50-9-D
UPC: 728494911304
$ 0.45 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, 6/6 Nylon, Standard Cross Section, White, 11.1" Long, .187" Wide, 3" Max Bundle Size, 40lb Rating, Order in Multiples of 100
Overview
Cable Tie, 6/6 Nylon, Standard Cross Section, White, 11.1" Long, .187" Wide, 3" Max Bundle Size, 40lb Rating, Order in Multiples of 100
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494911304, L-11-50-9-D, THBL11509D
Specifications
| Width: | 0.187 in |
| Length: | 11 in |
| Color: | White |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Width: | 0.187 in |
| Color: | White |
| Material: | Nylon |
| Length: | 11 in |
| Weight Capacity: | 50 lbs |