30A,MA-PLG,3P4W,MG,404,3P480V

Item #: 0753301

Cat #: DS3404MP000

UPC: 708917208600

$ 1521.81 EA
Company wide:
0 in stock
Documents & Guides
MaxGard Male Plug, 30 Amp, 3 Pole 4 Wire, 30 480V, 60Hz

Overview

MaxGard Male Plug, 30 Amp, 3 Pole 4 Wire, 30 480V, 60Hz
Also known as: 708917208600, DS3404MP000, THBDS3404MP000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30