C-h Dt325snrklc Safety Switches

Item #: 0753288

Cat #: DT325SNRKLC

UPC: 786685129853

$ 29617.82 EA
Company wide:
0 in stock
Documents & Guides
C-H DT325SNRKLC SAFETY SWITCH 3P DT 3W+G 240V 400A FUSED SWITCHED NEUT NEMA 3R CAMLOK QUICK CONNECT DOUBLE THROW SWITCH USES CROUSE-HINDS CAM LOK CORD CONNECTORS

Overview

C-H DT325SNRKLC SAFETY SWITCH 3P DT 3W+G 240V 400A FUSED SWITCHED NEUT NEMA 3R CAMLOK QUICK CONNECT DOUBLE THROW SWITCH USES CROUSE-HINDS CAM LOK CORD CONNECTORS
Also known as: 786685129853, DT325SNRKLC, CUTDT325SNRKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R