3
more

Cable Tie, Standard, 11" Long, UV Nylon, Black, 500/PK
Item #: 0753285
Cat #: L-11-50-0-D
UPC: 728494911106
$ 0.52 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Weather Resistant, 11 In Long, 50 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 500 per Bag, Order in Multiples of 500, Standard Cross Section
Overview
Cable Tie, Weather Resistant, 11 In Long, 50 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 500 per Bag, Order in Multiples of 500, Standard Cross Section
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494911106, L-11-50-0-D, THBL11500D
Specifications
| Color: | Black |
| Length: | 11 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 11 in |
| Material: | Nylon |