Cable Tie, Intermediate, 11-1/2" Long, UV Nylon, Black, 100/PK

Item #: 0753275

Cat #: L-11-40-0-C

UPC: 728494933016

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Weather Resistant, 11-1/2 In Long, 40 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 100 per Bag, Order in Multiples of 100, Intermediate Cross Section

Overview

Cable Tie, Weather Resistant, 11-1/2 In Long, 40 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 100 per Bag, Order in Multiples of 100, Intermediate Cross Section

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494933016, L-11-40-0-C, THBL11400C

Specifications

Color: Black
Length: 11 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Black
Weight Capacity: 40 lbs
Length: 11 in
Material: Nylon