Window Kit - Fixed, Fits 310x3

Item #: 0753239

Cat #: CWF3136

UPC: 783510415709

$ 553.04 EA
Company wide:
0 in stock
Oi Window Kit, Fixed, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 310x360mm, Material/finish: Alum/paint

Overview

Oi Window Kit, Fixed, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 310x360mm, Material/finish: Alum/paint

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.

Also known as: 783510415709, CWF3136, HOFCWF3136

Specifications

IP/NEMA Rating: IP66
Weight: 5 lb
Color: Gray
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP66
Color: Gray
Finish: Powder Coated
Weight: 5 lb
Material: Aluminum