Cable Tie, 11", Weather Resistant Nylon, Black

Item #: 0753205

Cat #: 90650IUV

UPC: 728494125596

$ 100.88 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 11", Weather Resistant Nylon, Black

Overview

Cable Tie, 11", Weather Resistant Nylon, Black

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494125596, 90650IUV, THB90650IUV

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in