
$ 133.33 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656070960, PV0500LR17, CLBPV0500LR17
Specifications
| Diameter: | 1/2 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1/2 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |